Shop All Cable and Wire Cutters
This Product is Discontinued
Wiha
6-5/16" Insulated Diagonal Cutters, Flush Cut (Discontinued)
Mfr # 32832
Zoro # G3052506
This Product is Discontinued
Key Features
- Overall Length 6 5/16 in
- Material Forged Chrome Vanadium Tool Steel
- Finish Chrome Plated
- Insulated / Uninsulated Insulated
- Jaw Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32832
- Zoro # G3052506
- UPC # 084705328324
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 5/16 in |
Jaw Width | 1 in |
Tip Width | 13/32 in |
Jaw Length | 3/4 in |
Maximum Wire Cutting Diameter | 0.859 in |
Cutter Length | 3/4 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 6 3/8 in, Maximum Jaw Opening 5/8 in, Jaw Length 3/4 in, Jaw Width 1 in, Jaw Opening Type Manual, Maximum Wire Cutting Diameter 0.859 in, Maximum Wire Cutting Gauge 6 AWG, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.