Shop All Needle Nose Pliers
Wiha
6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle
Mfr # 32926
Zoro # G4551897
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/8 in
- Jaw Width 3/4 in
- Features Half Round Jaws
- Material Tool steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32926
- Zoro # G4551897
- UPC # 084705329260
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 6 3/8 in |
Jaw Width | 3/4 in |
Tip Width | 23/64 in |
Jaw Length | 1 7/8 in |
Overall Length Range | 6 - 8 in |
Maximum Wire Cutting Diameter | 10 ga |
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 3/8 in, Maximum Jaw Opening 2 1/8 in, Jaw Length 1 7/8 in, Tip Width 23/64 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Cutting Capacities 10 AWG Copper Wire, Features Half Round Jaws, Finish Brushed, For Wire/Cable Type Copper Cable, Grip Material Bi-Material, Handle Color Multicolored
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316312 3/16"x3-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316312)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- POSI LOCK Pin (PH-11056)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- WIHA 4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle (32742)
- WIHA 8 in Long Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32923)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- WIHA ESD Prec Short Flat Nose Pliers (32752)
- WIHA 4 3/4 in Bent Needle Nose Plier ESD Safe Dissipative Handle (32744)
- WIHA Long Nose Plier (32621)
- PROSKIT Bent Nose Pliers, 5 (100-004)
- Wiha Needle Nose Pliers