Shop All Wire Strippers & Crimpers
Wiha
6 3/8 in Wire Stripper 20 to 10 AWG
Mfr # 10250
Zoro # G4572547
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 to 10 AWG
- Overall Length 6 1/4 in
- Features Protective Insulation Molded Directly onto the Handle
- Number of Pieces 1
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 10250
- Zoro # G4572547
- UPC # 084705102504
- Country of Origin Germany
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/4 in |
Maximum Wire/Cable Diameter | 10 ga |
Minimum Wire/Cable Diameter | 20 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Stripping Capacity- Cable 10 to 20 mm, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 20 to 10 AWG, Handle Style Standard, Insulated Yes, Voltage Rating 1,000 V, Adjustment Mechanism None, Application Stripping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4932CF)
- STARRETT Dial Indicator, 0 to 1 In, 0-100 (25-441J W/SLC)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- MAKITA Drive Impa Wrench w/ Friction Ring Anvil (XWT16T)
- WIHA Electronic Stripping Pliers (56871)
- WIHA Classic Grip Wire Strippers Dual NM-B Cable 7.75-in. (57820)
- WIHA Ratchet End Sleeve Crimper (43612)
- WIHA 7 in Crimper 6 to 30 AWG (32945)
- WIHA Ratchet Crimper For Standard Connectors (43618)
- WIHA Ratchet Crimper For Eye Terminals (43643)
- JOKARI Stripper, Secura, Hook Blade, 5/16-1.1/8" (10280)
- Wiha Wire Strippers & Crimpers