Shop All Cutting Pliers
Wiha
6 3/8 in Diagonal Cutting Plier Flush Cut Insulated
Mfr # 32933
Zoro # G4534187
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dynamic Joint
- Handle Type Ergonomic, 2-Component
- Jaw Length 3/4 in
- Jaw Width 1 in
- Material Forged C70 Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32933
- Zoro # G4534187
- UPC # 084705329338
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 in |
Overall Length | 6 3/8 in |
Tip Width | 13/32 in |
Cutter Length | 3/4 in |
Overall Length Range | 6 - 8 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 6 3/8 in, Maximum Jaw Opening 5/8 in, Jaw Length 3/4 in, Jaw Width 1 in, Jaw Opening Type Manual, Maximum Wire Cutting Gauge 6 AWG, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Cutter Length 3/4 in, Features Dynamic Joint, Finish Brushed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Standard, Phillips Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (DWHT66417)
- RUKO 29/64" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214826)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- MARSHALLTOWN Concrete Placer, 20 x 4 In, Steel (826)
- WIHA High Leverage End Cutting Nippers, 8-Inch (32659)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- WIHA Soft Grip 5-in. Flush Cutters with Return Spring (32614)
- WIHA 3/4In. - 2-3/8In. Straight Internal Reta (32683)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- WIHA ESD Flush Cutting Diagonal Cutters (32760)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- Wiha Cutting Pliers