Shop All Nut Driver Sets
Wiha
5/32 Nut Driver, Pico Finish Precision
Mfr # 26575
Zoro # G3528589
product price: $7.46
/ea
Sold in multiples of 3 for $22.38
$22.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
- Nut Driver Handle Design Soft Tactile Pico Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26575
- Zoro # G3528589
- UPC # 084705265759
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Nut Driver Handle Design | Soft Tactile Pico Grip |
Item | 5/32 Nut Driver, Pico Finish Precision |
Description
5/32 Nut Driver, Pico Finish Precision
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (477993)
- VESSEL NECK TORSION Insert Bit PH1x25.4, PK3 (NTPH1254P3)
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- GENERAL TOOLS MFG Frac Drill Gauge (24)
- WIHA Nut Driver Set, 7 Pieces, Metric, Flexible (37291)
- WIHA Nut Driver Set, 5 Pieces, SAE, Solid, Ins (32292)
- WIHA 1/2In. X 6.0In. T-Handle Inch Nut Driver (33677)
- WIHA 5/16In. X 6.0In. T-Handle Inch Nut Drive (33665)
- WIHA 8.0Mm X 200Mm T-Handle Metric Nut Driver (33607)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, Ins, 5 in. (32267)
- WIHA Flex Shaft Nut Driver 7Mm 10.2 Inches (37238)
- Wiha Screwdrivers and Nutdrivers