Shop All Hex Key Sets
Wiha
5 Piece Metric T-Shape Hex Key Set, 54090
Mfr # 54090
Zoro # G0923198
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type T-Shape
- Number of Pieces 5
- Includes (5) MagicRing Ball End Hex T-Handle
- Handle Material Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 54090
- Zoro # G0923198
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Finish | Chrome |
Handle Type | T-Shape |
Number of Pieces | 5 |
Includes | (5) MagicRing Ball End Hex T-Handle |
Handle Material | Ergonomic |
Measurement Type | Metric |
Item | Ball End Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
End Shape | Ball Hex |
Key Shape | T |
Description
5 Pc Magicring Metric T-Handle Set 4.0M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, American, 10 In. L (78322100)
- RIDGID Pipe Thread Die, 1 1/2 In, Alloy, 4Pc (37845)
- KOMELON Measuring Wheel, w/Kickstand, 10 In (MK3112)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 1/2 in. Drive 6mm Hex Bit Socket (49-66-5156)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33496 (33496)
- WIHA 10 Piece Torx? Torx? Key Set, 74987 (74987)
- WIHA 8 Piece T-Shape Hex Key Set, 33498 (33498)
- WIHA TorqueFix T-handle (28937)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35297 (35297)
- WIHA TorqueFix T-handle (28935)
- Wiha Hex Keys & Hex Key Sets