Wiha

40 Piece MaxxTor Impact Bit Set


product price: $35.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Wihas MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. Wihas specially designed torsion zone absorbs up to 30 times the impact energy compared to standard bits, allowing a maximum torsion flex that goes unmatched. All MaxxTor Impact Bits have the standard 1/4 hex drive for universal application and are available in 1 and 2 lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wihas exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.Set includes: 29mm bits: 2PH1,3PH2,PH3, T10,2T15,2T20,3T25,T30,T40,SQ1,2SQ2,SQ3 | 49mm bits: PH1,2PH2,T10,T15,T20,2T25,T30,T40,SQ1,SQ2 | 89mm bits: PH2,T15,T20,T25,SQ2 | Nut setters: 5/16 65mm and 3/8 65mmEnergy-absorbing Torsion Zone for 30 times performance over Wiha standard bitsCVM premium quality tool steelfor strength and durabilityExact fit precision machined tip for reduced cam-outStandard 1/4 hex drive for universal applicationComputer-controlled heat treatment for 120 times service-life over Wiha standard bitsTST Torsion Stabilizing Technology for maximum flex and reduced tip stressMinimum hardness tolerance of 61 RHC +/- 1Stack-N-LockThe closed box itself is 5.0 x 8.0 x 2.25

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.