Shop All Needle Nose Pliers
Wiha
4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle
Mfr # 32742
Zoro # G3975596
original price:
$48.43
9% off
new price: $43.60
/ea
$43.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 3/8 in
- Features Leaf Spring
- Material Tool steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32742
- Zoro # G3975596
- UPC # 084705327426
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 3/8 in |
Tip Width | 1/4 in |
Jaw Length | 1 in |
Overall Length Range | Less than 6 in |
Description
The WIHA TOOLS 32742 ESD Needle Nose Plier is a high-quality tool that you will want to have on hand. This plier features a two component non-slip soft grip handle for a firm, comfortable grip. The serrated gripping surface of the needle nose pliers provide added safety and prevents slipping or marring. Made of tool steel, this 4 3/4 in. long needle nose plier has a 1 1/16" jaw length and 1/4" jaw width. It also has a 0 degree jaw bend and an overall length of 4 3/4 in.. WIHA TOOLS 32742 ESD Needle Nose Plier is an essential addition to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/8", Number of Flutes: 4 (HS4DP-3/8-60)
- WIHA Long Nose Plier (32621)
- WIHA ESD Prec Short Flat Nose Pliers (32752)
- WIHA 6 5/16 in Needle Nose Plier, Side Cutter Soft Ergo Cushion Grip Handle (32926)
- WIHA CLASSIC GRIP LONG NOSE PLIERS WITH SPRING 6.3-in. (32617)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- WIHA Long Nose Plier (32618)
- COOL KITCHEN 3706V 4 Piece 16 in. Needle Nose Pliers Set with Extra Long Reach (CO2998550)
- Wiha Pliers