Shop All Cutting Pliers
Wiha
4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated
Mfr # 32702
Zoro # G4029137
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Finger Jam Protection for Safe Operation At All Settings
- Handle Type Ergonomic 2-Component
- Jaw Length 1/2 in
- Jaw Width 3/8 in
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32702
- Zoro # G4029137
- UPC # 084705327020
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2 in |
Jaw Width | 3/8 in |
Overall Length | 4 1/2 in |
Maximum Wire Cutting Diameter | 0.21 in |
Cutter Length | 5/8 in |
Overall Length Range | Less than 6 in |
Description
The WIHA TOOLS 32702 Precision Diagonal Cutting Plier is a great tool for cutting wire and small parts. The ergonomic grips provide excellent comfort, while the soft touch tension return springs keep your hands from tiring. Designed with ESD safe components, this plier has a slim tapered nose to help you reach into tight spaces. The 2-component handle is molded for comfortable use and features soft touch tension return springs that reduce hand fatigue. This plier also has an ergonomic design that provides extra comfort during extended use. Its jaws are made of high quality tool steel, ensuring strength and durability over time. WIHA TOOLS 32702 Precision Diagonal Cutting Pliers is a reliable addition to your toolbox or workbench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Cable Shears, 6 1/2 (95 12 165)
- CARHARTT Firm Duck Half Apron, Black, XL, (A09-BLKXL)
- LEGACY High Flow Plugs, 1/4" Body, 3/8MNPT, 2 pcs. (A53640FZ-2PK)
- SATA T-Series VDE Insulated Screwdrivers - Sl (ST61324SC)
- WIHA Retaining Ring Pliers Internal 90 Deg (32627)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- WIHA 8 in Diagonal Cutting Plier Flush Cut Insulated (32929)
- EREM 4 3/4In Diagonal Cutter Large Oval (822N)
- Wiha Pliers