Shop All Nut Driver Sets
Wiha
3/8In. X 6.0In. T-Handle Inch Nut Driver
Mfr # 33671
Zoro # G3528519
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 1
- Tip Style Hex
- Nut Driver Handle Design Ergonomic Comfort Grip T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 33671
- Zoro # G3528519
- UPC # 084705336718
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 1 |
Tip Style | Hex |
Nut Driver Handle Design | Ergonomic Comfort Grip T-Handle |
Item | 3/8In. X 6.0In. T-Handle Inch Nut Driver |
Description
3/8In. X 6.0In. T-Handle Inch Nut Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO GCMN3125R0.5-GG, Grade AC520U, 0.125 inch Groove Width, Carbide Grooving Insert (18HWW0R)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 50 In. (H4)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 11/32x3/8x1-1/2x3-1/4 (C33374)
- SWANSON TOOL 24" Swanson Magnetic I-Beam Level (SWIBL24M)
- WIHA Nut Driver, 10.0mm, Solid, Ergo, Ins, 5 in. (32227)
- WIHA Nut Driver Set, 7 pcs., SAE, Insulated (32294)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- WIHA Nut Driver Set, 5 Pieces, Metric, Solid, Ins (32291)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- URREA SAE colored nut driver, Set of 10 pieces (9201B)
- Wiha Screwdrivers and Nutdrivers