Shop All Sockets
Wiha
3/8" Square Drive, T40s Torx(R) Socket
Mfr # 70123
Zoro # G3545915
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Security Torx Bit
- SAE or Metric Torx(R)
- Overall Length 42mm
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 42mm |
Size | T40s |
Details
Socket Type | Security Torx Bit |
SAE or Metric | Torx(R) |
Material | Tool steel |
Finish | Natural |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Socket |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Tr40 Tamper Resistant Torx Socket, 3/8In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Charger Kit, 4.0Ah Capacity (CBC-58VA)
- DRILL AMERICA 25/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST25/64)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 3/4" dia (DAH3134)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (69406)
- WIHA Professional Standard Deep Socket Tray (33896)
- WIHA Pro Standard Deep Socket Tray, 1/2" Drive (33895)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA MaxiFlex Fold"g Ruler "ch & Metric (61662)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- Wiha Sockets & Ratchets