Shop All Sockets
Wiha
3/8" Square Drive, T27s Torx(R) Socket
Mfr # 70119
Zoro # G3545921
product price: $5.81
/ea
Sold in multiples of 2 for $11.62
$11.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Tamper Resistant Torx
- SAE or Metric Torx(R)
- Overall Length 2"
- Size T27s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 2" |
Size | T27s |
Details
Socket Type | Tamper Resistant Torx |
SAE or Metric | Torx(R) |
Item | Tr27 Tamper Resistant Torx Socket, 3/8In |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Tr27 Tamper Resistant Torx Socket, 3/8In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- CURRENT TOOLS Elevator Conduit Cart with Casters (513)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- DEWALT FLEXVOLT Jobsite Charger Radio, Bare tool (DCR025)
- WIHA Professional Standard Deep Socket Tray (33396)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- WIHA Professional Standard Deep Socket Tray (33896)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA MaxiFlex Fold"g Ruler "ch & Metric (61662)
- PROTO 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (J5014M)
- Wiha Sockets