Shop All Sockets
This Product is Discontinued
Wiha
3/8 in Drive, 8 1/2 in Breaker Bar, Chrome (Discontinued)
Mfr # 12327
Zoro # G1457902
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Overall Length 8 1/2 in
- Material Alloy Steel
- Finish Chrome
- Features Double Covered Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 8 1/2 in |
Details
Item | Breaker Bar |
Material | Alloy Steel |
Finish | Chrome |
Features | Double Covered Insulation |
Tether Capable | Not Tether Capable |
Handle Type | Soft Grip |
For Use With | Mfr. No. 12856, 12857 and 3/8 in Drive Sockets |
Standards | ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE |
Tether Style | Not Tether Capable |
Non-Magnetic | No |
Grip Style | Soft Grip |
Corrosion Resistant | Yes |
Tether Ready | No |
Insulated | Yes |
Handle Shape | L-Shape |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Head Type | Standard |
Non-Sparking | No |
Ratcheting | No |
Description
The WIHA TOOLS 12327 Breaker Bar is a reliable tool for breaking stubborn bolts and nuts. It is also a great addition to your socket set. The breaker bar has an alloy steel construction with chrome finish, making it durable and rust resistant. This 8 1/2 in. breaker bar has a 3/8 in drive size and features double covered insulation. It also has a soft grip handle style that gives you better control when working on heavy duty projects. WIHA TOOLS 8 1/2" Breaker Bar is the tool you need for any job, big or small.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.