Shop All Sockets
Wiha
3/8 in Drive, 7/16" SAE Socket, 6 Points
Mfr # 31815
Zoro # G0233429
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Insulated Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 7/64 in |
Size | 7/16" |
Insert Length | 1 11/32 in |
Socket Depth | Standard |
Tip Size | 7/16 in |
Description
Socket Bit, Insert Length 1 11/32 in, Replaceable Insert No, SAE, Tip Size 7/16 in, Tip Style Hex, Overall Length 3 7/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Tape Measure, Inch, Nonmagnetic Single Hook Tip, Metal, 12 ft, Narrow Blade, Manual Lock (33-212)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Red (6777MD4)
- EGA MASTER REVERSIBLE RATCHET HANDLE 3/8" 1000 V (73685)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/8 in Round (S-54)
- WIHA T-Handle Driver, 1/4" Drive, Chrome (29006)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- WIHA Professional Standard Deep Socket Tray (33796)
- CTA MANUFACTURING INJECTOR WRENCH 1/2" DR 19MM 12 POINT (CTA2220X19)
- Wiha Sockets