Shop All Sockets
Wiha
3/8 in Drive, 3/16" SAE Socket, 6 Points
Mfr # 31805
Zoro # G0233322
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Insulated Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 7/64 in |
Size | 3/16" |
Insert Length | 1 11/32 in |
Tip Size | 3/16 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 1 11/32 in, Replaceable Insert No, SAE, Tip Size 3/16 in, Tip Style Hex, Overall Length 3 7/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12 Inch Table Saw Blade Holder (19177)
- MAKITA 18V 3/8" Square (1) 3/8" Impact Wrench Tool (XWT06Z)
- HHIP 1/8 X 7/8 X 6" P5X 5% Cobalt Parallel Cut-Off Blade (2000-7065)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 5/16 in Tip, 4 3/4 in L (54TM55)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA Professional Standard Deep Socket Tray (33396)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YP86)
- Wiha Sockets