Shop All Sockets
Wiha
3/8 in Drive, 1/2" SAE Socket, 6 Points
Mfr # 31817
Zoro # G0233438
original price:
$38.04
25% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Insulated Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 7/64 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 3 7/64 in |
Size | 1/2" |
Socket Depth | Standard |
Tip Size | 1/2 in |
Insert Length | 1 11/32 in |
Details
Description
Socket Bit, Insert Length 1 11/32 in, Replaceable Insert No, SAE, Tip Size 1/2 in, Tip Style Hex, Overall Length 3 7/64 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Threaded Stud, 1/4"-20, 3/4 x 1/2", PK100 (CS43834)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-27MM)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- KO-KEN Socket set Z-series 11 pieces 1/2 Sq. Drive (4285ZE)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- WIHA 3/8 in Drive, 1/4" SAE Socket, 6 Points (31809)
- WIHA MaxiFlex Fold"g Ruler "ch & Metric (61662)
- WIHA Professional Standard Deep Socket Tray (33896)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD13221)
- Wiha Sockets