Shop All Socket Sets
Wiha
3/8" Drive Socket Set SAE 16 Pieces 1/4 in to 7/8 in , Chrome
Mfr # 30190
Zoro # G5920752
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Size Range 1/4 in to 7/8 in
- Finish Chrome
- Includes (11) Socket: 9/32", 5/16", 1/4", 3/8", 11/32", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; 125mm & 250mm Extension Bars; 3/8" Drive Ratchet torque Wrench 5-50 Nm and 4-37 Ft./lbs.
- Impact Rated No
- Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30190
- Zoro # G5920752
- UPC # 084705301907
- Country of Origin Germany
- Category Socket Sets
Dimensions
Socket Size Range | 1/4 in to 7/8 in |
Drive Size | 3/8" |
Overall Length | 20 in |
Standard Socket Style/Size | Standard 12-Point: 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Standard Socket Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Container Width | 12 in |
Container Height | 8 in |
Container Length | 20 in |
Head Width | 3/8 in |
Socket Size | 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in |
Head Depth | 7/16 in |
Description
Product details about the WIHA - 30190 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WIHA - 30190 Socket Set is a comprehensive toolset designed for various applications requiring SAE measurements. The set includes standard sockets in sizes ranging from 1/4 inch to 7/8 inch, providing versatility for different tasks. Each socket features a 12-point shape and requires a minimum arc swing of just 1.5 degrees, allowing work in tight spaces with limited movement.
Crafted from durable alloy steel, the socket set offers long-lasting performance and resistance against corrosion thanks to its chrome finish. The head type is standard with a round shape and width of 3/8 inches, while the bolt clearance stands at 7/16 inches. Despite not being spark-resistant or reversible, these tools are insulated with a voltage rating of up to 1,000 V for added protection during use.
This robust socket set comes complete in a molded fit plastic case measuring an overall length of 20 inches, height of eight inches and width of twelve inches for organized storage and transportability. It also includes drive tools such as flex head ratchets along with wrenches but does not include any tether capable components or deep sockets. With an impressive count range between two to twenty-five pieces including eleven different sized sockets plus extension bars and torque wrenches; this kit provides all necessary elements required by professionals seeking reliable hand-driven tools that adhere to ASTM F1505, CSA, EN/IEC 60900 standards among others.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WIHA - 30190 Socket Set is a comprehensive toolset designed for various applications requiring SAE measurements. The set includes standard sockets in sizes ranging from 1/4 inch to 7/8 inch, providing versatility for different tasks. Each socket features a 12-point shape and requires a minimum arc swing of just 1.5 degrees, allowing work in tight spaces with limited movement.
Crafted from durable alloy steel, the socket set offers long-lasting performance and resistance against corrosion thanks to its chrome finish. The head type is standard with a round shape and width of 3/8 inches, while the bolt clearance stands at 7/16 inches. Despite not being spark-resistant or reversible, these tools are insulated with a voltage rating of up to 1,000 V for added protection during use.
This robust socket set comes complete in a molded fit plastic case measuring an overall length of 20 inches, height of eight inches and width of twelve inches for organized storage and transportability. It also includes drive tools such as flex head ratchets along with wrenches but does not include any tether capable components or deep sockets. With an impressive count range between two to twenty-five pieces including eleven different sized sockets plus extension bars and torque wrenches; this kit provides all necessary elements required by professionals seeking reliable hand-driven tools that adhere to ASTM F1505, CSA, EN/IEC 60900 standards among others.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Cast Aluminum Level, 18 (SL1818)
- BOSCH Hammer Masonry Drill, 5/32in, Carbide Tip (HCBG02T)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 6-32, Die Cast Zinc Black Satin, Comp: Steel (K0122.0AD1)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/8x3/8x3/8x3-1/16 (C41202)
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- WIHA 1/2" Drive Socket Set Metric 14 Pieces 8 mm to 24 mm , Chrome (31694)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- KO-KEN Socket Set 9-19mm 6 Point 11 pieces 3/8 Sq. Drive (13242M)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412M)
- TENG TOOLS TTEAF62 - 62 Piece SAE/Imperial Wrench/Socket Set in EVA (TTEAF62)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91110)
- Wiha Sockets & Ratchets