Shop All Socket Sets
Wiha
3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome
Mfr # 30192
Zoro # G5912510
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Tether Capable Not Tether Capable
- Ratchets Included Flex Head 10-29/32 in
- Standards ASTM F1505, CSA, EN/IEC 60900:2004
- Std. Socket Point Styles Included 6, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 30192
- Zoro # G5912510
- UPC # 084705301921
- Country of Origin Germany
- Category Socket Sets
Dimensions
Socket Size Range | 8 mm to 20 mm |
Drive Size | 3/8" |
Overall Length | 20 in |
Container Width | 12 in |
Standard Socket Style/Size | Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm |
Container Length | 20 in |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 8 mm, 9 mm |
Head Depth | 7/16 in |
Container Height | 8 in |
Head Width | 3/8 in |
Standard Socket Size | 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm |
Description
Socket Wrench Set, Standard Socket Count/Style (13) 12-Point, Standard Socket Style/Size Standard 12-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, Deep Socket Count/Style None, Flex Socket Count/Style None, Bolt Clearance 7/16 in, Drive Size 3/8 in, Drive Type Hand, Alloy Steel, Chrome, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI (333-234154.000)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- WESTWARD 3/8" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (1EYR2)
- WIHA 1/2" Drive Socket Set Metric 14 Pieces 8 mm to 24 mm , Chrome (31694)
- WIHA 3/8" Drive Socket Set SAE 16 Pieces 1/4 in to 7/8 in , Chrome (30190)
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- KO-KEN Socket set 8mm-19mm Nut Grip 200mm 8 pieces 3/8 Sq. Drive (RS3450M/8)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90210)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710)
- VIM HAND TOOLS VIM Hand Tools VIMTMS34PF 34 Pc Torx Master Socket Set (VIMTMS34PF)
- Wiha Socket Sets