Shop All Cable and Wire Cutters
Wiha
31-1/2" Cable Cutter, Shear Cut
Mfr # 40800
Zoro # G1459731
product price: $702.46
/ea
Free Shipping & Returns
$702.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Multi-Strand Cuts Aluminum and Copper Cables
- Overall Length 31 1/2 in
- Cutting Action Shear
- Standards ASTM, CSA, EN/IEC, ISO, NFPA, OSHA
- Cutting Capacity Aluminum 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 40800
- Zoro # G1459731
- UPC # 084705408002
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 31 1/2 in |
Jaw Length | 4 1/2 in |
Details
Primary Application | Multi-Strand Cuts Aluminum and Copper Cables |
Cutting Action | Shear |
Standards | ASTM, CSA, EN/IEC, ISO, NFPA, OSHA |
Cutting Capacity Aluminum | 2 in |
Cutting Capacity Communication Cable | 2 in |
Item | Cable Cutter |
Handle Design | Dipped |
Cutting Capacity ACSR | Not Designed |
Features | Additional Durable Soft Black Grips, Double Covered Insulation Red Over Yellow, Protective Insulation Molded Directly onto the Handle |
Cutting Capacity Copper | 2 in |
Includes Cushioned Grip | Yes |
Handle Style | Dipped |
Weight | 8 lb |
Handle Color | Black |
Material Application | Aluminum, Copper |
Insulated | Yes |
Maximum Jaw Opening | 2 7/25 in |
Description
Cable Cutter, Cutting Action Shear, Features Additional Durable Soft Black Grips, Double Covered Insulation Red Over Yellow, Protective Insulation Molded Directly onto the Handle, Handle Color Black, Handle Style Dipped, Includes Cushioned Grip Yes, Insulated Yes, Jaw Length 4 7/16 in, Material Application Aluminum, Copper, Maximum Jaw Opening 2 7/25 in, Overall Length 31 1/2 in, Standards ASTM, CSA, EN/IEC, ISO, NFPA, OSHA, Weight 8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (925T)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- BON TOOL Bon 34-333 Utility Tub, 25" X 18" X 6" (34-333)
- K-TOOL INTERNATIONAL Torque Extension Set 1/2" Dr, 7Pc (KTI33350)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- WIHA 19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32" (11950)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- EREM Hd Power Pak For Precision Cutter (1500BSF)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- KLEIN TOOLS Electrician's Scissors, Nickel Plated (2100-7)
- Wiha Knives, Cutters & Snips