Shop All Screwdrivers
Wiha
2.5Mm X 60Mm Metric Hex Ball End Precisi Hex 2.5mm
Mfr # 26425
Zoro # G3541487
product price: $5.29
/ea
Sold in multiples of 10 for $52.90
$52.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Tip Size 2.5mm
- Shank Length 2.4"
- Overall Length 6.7"
- Handle Type Precision Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 26425
- Zoro # G3541487
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 2.5mm |
Shank Length | 2.4" |
Overall Length | 6.7" |
Details
Item | 2.5Mm X 60Mm Metric Hex Ball End Precisi |
Tip Style Group | Hex |
Handle Type | Precision Handle |
Tip Style | Hex |
Number of Pieces | 1 |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
SAE or Metric | Metric |
Description
2.5Mm X 60Mm Metric Hex Ball End Precisi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE PC1500HG Heat Gun, 120 V, 19 cfm, 6 ft L Cord (PC1500HG)
- KODIAK CUTTING TOOLS 115 Pc. Drill Sets Drill Bit Sets with Cases (5420327)
- WESTWARD C-Clamp, 6", Steel, Regular Duty, 1100 lb. (10D646)
- PROTO Drive Pin Punch, 7/32 x 5-1/2 In (J48732)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- WIHA Insulated Pozidriv Screwdriver #1 Round (30711)
- WIHA Insulated Phillips Screwdriver #1 Round (32108)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- WIHA Insulated Pozidriv Screwdriver #2 Round (30712)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- WERA Screwdriver T8 Round (05028003001)
- Wiha Screwdrivers