Shop All Hex Key Sets
Wiha
22 Piece Metric/SAE Hex Key Set, 66982
Mfr # 66982
Zoro # G9215173
product price: $69.34
/ea
$69.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
- Finish Chrome
- Measurement Type Metric/SAE
- Number of Pieces 22
- Material Chrome Vanadium Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 66982
- Zoro # G9215173
- UPC # 084705669823
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Tip Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Length Family | Long |
Details
Finish | Chrome |
Item | Ball End Hex Key Set |
Measurement Type | Metric/SAE |
Number of Pieces | 22 |
Material | Chrome Vanadium Molybdenum Steel |
Container Type | Space Saving Ergo Star Holder |
End Shape | Hex |
Key Shape | L |
Description
Ball Hex L-Key
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW CHISEL MASON GARDIAN HNDGRD 2-1/4x7-3/4 (MY35705)
- WESTWARD Magnetic Pickup Attachment, 3 3/8 In Dia (4FPU7)
- BON TOOL Bon 84-886 Wire Wiskers 6" Long Flourescent Orange(500/Pkg) (84-886)
- KIPP Adjustable Handle, Size: 4 M10, Entirely Stainless Steel, Electropolished (K0124.410)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66996 (66996)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Alloy Steel, Chrome, Plastic Holder (66993)
- WIHA TorqueFix T-handle (28938)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33493 (33493)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- WIHA 9 Piece Ball End Color Coded Hex L-Key Set - Metric (66980)
- PERFORMANCE TOOL 3-Pc Folding Hex/Star Key Set, W80287 (W80287)
- Wiha Wrenches