Shop All Hex Key Sets
Wiha
20 Piece SAE/Metric/Torx? Key Set, 28600
Mfr # 28600
Zoro # G7731995
product price: $256.86
/ea
Free Shipping & Returns
$256.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE/Metric/Torx?
- Finish ChromTop
- Number of Pieces 20
- Tip Size T7, T8, T9, T10, T15, T20, 2.5mm, 3.5mm, 4mm, #0, #1, #2, 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
- Material Chrome Vanadium Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28600
- Zoro # G7731995
- UPC # 084705286006
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | T7, T8, T9, T10, T15, T20, 2.5mm, 3.5mm, 4mm, #0, #1, #2, 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Details
Measurement Type | SAE/Metric/Torx? |
Item | TorqueControl Blade 20 Piece Set |
Finish | ChromTop |
Number of Pieces | 20 |
Material | Chrome Vanadium Molybdenum Steel |
Description
The WIHA TOOLS 28600 20 Piece SAE/Metric/Torx? Key Set contains a comprehensive range of hex keys for tackling various fasteners. These SAE, metric and Torx? hex keys can be used across an extensive range of applications and product categories. This key set comes in a chromTop finish that offers protection against corrosion and wear. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of chrome vanadium molybdenum steel, which makes it durable enough to withstand heavy use. Their green color offers easy identification in the toolbox, so you will never misplace them again. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA TOOLS 20 Piece SAE/Metric/Torx? Key Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/8 In, 13 In L, Shank 3/8 In (6PTF2)
- YG-1 TOOL CO Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (Q1560)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator (Tool Only) (2910-20)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714LB)
- WIHA 7 Piece Torx? Long Handle Hex Key Set, 36237.G (36121)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 33492 (33492)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35194 (35194)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- WIHA L-Shape, Hex Key Set (35393)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 10999 (10999)
- Wiha Hex Key Sets