Wiha

20 PIECE INSULATED TORQUECONTROL AND SLIMLINE BLADE SET


product price: $300.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wiha
  • MFR # 28781
  • Zoro # G111470225
  • UPC #
    84705287812
  • Country of Origin Germany
  • Category Plier Sets

Description

Wiha Insulated TorqueVario-S SoftFinish handles are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, handles directly molded for a permanent bond, and include parallel flats for roll-off prevention. TorqueVario-S handles feature an audible and perceptible click for alerting users the desired torque limit is attained with a torque accuracy of +/- 6% for confidence in precise tolerances. Wiha premium quality SlimLine Blades consist of Wiha premium quality tool steel for strength and durability and have exact fit precision machined tips for reduced cam-out. Each blade has a black oxide finish for corrosion protection and direct molded insulation for protection against electrical shock and arc flash explosion and features 33% narrower blade shafts for reaching deep set fasteners. The SlimLine Torque Blade Holder boasts the Wiha ClicFix feature for secure lock and quick release of SlimLine Blades and have direct molded insulation for protection against electrical shock and arc flash explosion. Wiha Insulated PicoFinish Precision Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability.Set includes: Slotted 2.5, 3.5, 4.0, 6.5mm | Phillips #1, #2 QTY 2 of #2 | Square #1, #2 | Torx T10, T15, T20, T25 | Xeno Slotted/Phillips #1, #2Individually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mindTorque setting view port for easily identifying adjustable torque settingsIndividual Serial Numbers and Certificate of Calibration Accuracy for warranty claim protectionAudible and perceptible click for alerting users when the desired torque limit is attainedTorque accuracy of +/- 6%, Range: 10-50 in/lbs for confidence in precise tolerancesAutomatically resets for the next torque setting applicationMaintains 50% greater unfastening torque for fastener removalSoftFinish cushion grip handle for comfort and controlDesigned for 5,000 cycles or 1 yearwhichever comes firstVisit wihatools.com/torque-service-program for our Torque Control service programIncludes Torque adjustment tool for accurate torque limit adjustmentsHeavy-duty Canvas Velcro-lock pouch for convenient storageBacked by the Wiha No Hassle GuaranteeMade in Germany

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.