Wiha

2 Piece Insulated SoftFinish Slotted and Phillips Screwdriver Set


product price: $20.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wiha
  • MFR # 33580
  • Zoro # G411127690
  • UPC #
    84705335803
  • Country of Origin Germany
  • Category Screwdrivers

Description

2 Piece Insulated SoftFinish Screwdriver Set Includes: Phillips #2 x 100mm and Slotted 6.5mm x 150mm Wiha Insulated SoftFinish Cushion Grip Drivers are the standard for premium quality featuring ergonomic cushion grip handles for comfort and control, dual durometer construction for long-lasting durability, and handles directly molded to the blade for a permanent bond. The handles are sized proportionate to the blade for consistent mechanical advantage, include parallel flats to prevent table-top roll-off, and have driver tip profiles labeled on the cap for easy identification. Wiha Insulated SoftFinish Cushion Grip Drivers consist of Wiha engineered premium quality tool steel for strength and durability, have black oxide finish for corrosion protection, and feature exact fit precision machined tips for reduced cam-out. Every single Wiha insulated tool is individually tested to 10,000 volts AC and rated to 1,000 volts AC 1,500 volts DC for safety and peace of mind in energized applications. All Wiha Insulated tools meet EN/IEC 60900 testing standards for protection against arc flash explosion, ASTM F1505 standard specifications for insulated and insulating hand tools and CSA testing benchmarks for safety and performance. Wiha premium quality Insulated SoftFinish Cushion Grip Drivers are designed and engineered by Wiha Germany and Manufactured in Germany.Set Includes: Phillips #2 x 100mm | Slotted 6.5mm x 150mmIndividually tested to 10,000 volts AC and rated to 1,000 volts AC for safety and peace of mindErgonomic cushion grip handle for comfort and controlParallel flats for roll-off preventionExact fit precision machined tip for reduced cam-outWiha premium quality tool steel for strength and durabilityHandle size proportionate to blade for consistent mechanical advantageHandle direct molded to blade for permanent bond

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.