Wiha

194 Piece Premium Kit In Rolling Tool Box


product price: $1,519.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Features Custom molded MAX520TR rolling carry case - job site solution. Each tool has dedicated position for secure storage and organization.
  • Includes 194 Piece Contractor Kit Set Includes: Screwdrivers, Pliers, Cutters, Sockets, Wrenches, L-Keys, Bits, Level, Tape Measure, Hammer, and Voltage Detector
  • Nominal Outside Width 14.21 in
  • Length 23 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Wiha
  • MFR # 92100
  • Zoro # G410908757
  • UPC #
    84705921006
  • Country of Origin Italy
  • Category Tool Boxes

Dimensions

Nominal Outside Width 14.21 in
Length 23 in
Nominal Outside Depth 9.37 in

Details

Item Rolling Tool Case
Color Black
Features Custom molded MAX520TR rolling carry case - job site solution. Each tool has dedicated position for secure storage and organization.
Includes 194 Piece Contractor Kit Set Includes: Screwdrivers, Pliers, Cutters, Sockets, Wrenches, L-Keys, Bits, Level, Tape Measure, Hammer, and Voltage Detector
Primary Tool Box Color Black

Description

The Wiha 194 Piece Premium Tool Kit In Rolling Tool Box is designed to empower contractors and professionals with a comprehensive set of high-quality tools for all their needs. With an extensive array of 194 must-have pieces, Wihas Premium Tool Kit is the perfect companion for anyone in need of an outstanding set of tools. Packed inside is just about everything necessary to get the job done. This versatile toolkit is engineered to cover a wide range of tasks with precision and ease, ensuring that no project is too challenging. Incorporating the best of both functionality and organization, Wihas Premium Tool Kit not only equips you with an extensive array of must-have tools but also provides an exceptional storage solution. This kit is designed to meet the demands of any job with its impressive features. The waterproof design ensures that your tools stay dry and protected, even in the harshest weather conditions or when you are working near liquids. Crafted with an impact-resistant shell, this kit assures that your tools remain intact, safeguarded against bumps and drops during transport. It's not just sturdy; it is also incredibly convenient. With built-in smooth-rolling wheels and an extendable handle, transporting your toolkit becomes effortless, whether you are navigating the job site or storing it in your workshop. Your tool security is paramount, and the secure locking latches offer peace of mind, ensuring that your tools are safely inaccessible to unauthorized individuals. Plus, its travel-friendly size and dimensions mean it can serve as a carry-on when you are on the move. But the innovation does not stop there. The Premium Tool Kit goes the extra mile with custom foam trays designed to cradle each tool precisely. This snug and secure fit prevents any unnecessary movement during transport, ensuring your tools arrive in top-notch condition. Finding the right tool for the job is a breeze, thanks to the designated space for each tool, making tool retrieval quick and hassle-free. The foam trays double as a visual inventory system, allowing you to instantly spot any missing tools and ensure everything is in its place. And for added convenience, each tray can be removed independently, granting you the flexibility to take only what you need or access all your tools at once. Boasting endless tools and solutions, this tool kit belongs in the field.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.