Shop All Bit Sockets
Wiha
1/4Hex Bit Socket 1/4Dr, Min/5
Mfr # 71386
Zoro # G3545967
product price: $4.60
/ea
Sold in multiples of 2 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Hex Bit
- Number of Points 6
- Overall Length 38mm
- Material Tool steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 71386
- Zoro # G3545967
- Country of Origin Germany
- Category Bit Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 38mm |
Size | 1/4" |
Details
Socket Type | Hex Bit |
Number of Points | 6 |
Material | Tool steel |
Item | 1/4Hex Bit Sckt 1/4Dr, Min/5 |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Tether Ready | No |
Description
1/4Hex Bit Sckt 1/4Dr, Min/5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Micrometer Set, 6 to 8" Range (S770BXTLZ)
- WOLFCRAFT BISCUIT JOINER #20 PK50 (2923)
- MILWAUKEE TOOL 1/4 in. Drive 3/8 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9018)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- WIHA Hex Bit Socket, Metric, 9pcs (71996)
- WESTWARD 3/8 in Drive Square Socket Bit SAE R2 Tip, 1 13/16 in L (54TN76)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381215T-C)
- WILLIAMS 3/8" Dr, 5/32" Size, SAE Ball Hex Bit Socket, 6 Pts, Overall Length: 1-7/8" (BA-5HBA)
- CAPRI TOOLS 3/8 in Drive 9 mm XZN Triple Square Bit Socket (CP30054)
- Wiha Bit Sockets