Shop All Sockets
Wiha
1/4" Square Drive, T7 Torx(R) Socket
Mfr # 76107
Zoro # G3545949
product price: $4.72
/ea
Sold in multiples of 2 for $9.44
$9.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- SAE or Metric Torx(R)
- Overall Length 38mm
- Size T7
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 38mm |
Size | T7 |
Details
SAE or Metric | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Socket |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/4In. X 1/4In. Socket Torx Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece 72-Tooth 12 Point XL Ratcheting Combination Metric Wrench Set (85099)
- WESTWARD 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (10E229)
- MILWAUKEE TOOL 20 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6320)
- STARRETT Jack Only (190A)
- WIHA Professional Standard Deep Socket Tray (33396)
- WIHA 1/2 in Drive, Breaker Bar Chrome (12326)
- WIHA MaxiFlex Fold"g Ruler "ch & Metric (61662)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- WIHA Professional Socket Tray 3/8" Drive 24pc (33795)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- Wiha Sockets