Shop All Hex Key Sets
Wiha
14 Piece Torx? Key Set, 28599
Mfr # 28599
Zoro # G7731989
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx?
- Number of Pieces 14
- Finish Chrome
- Tip Size T7, T8, T9, T10, T15, T20, IP7, IP8, IP9, IP10, IP15, IP20
- Container Type Canvas Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28599
- Zoro # G7731989
- UPC # 084705285993
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | T7, T8, T9, T10, T15, T20, IP7, IP8, IP9, IP10, IP15, IP20 |
Details
Measurement Type | Torx? |
Number of Pieces | 14 |
Item | TorqueControl Blade 14 Pc. Set |
Finish | Chrome |
Container Type | Canvas Pouch |
Material | Chrome Vanadium Molybdenum Steel |
Description
TorqueControl Blade 14 Pc. Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10-36 HSS Plug Hand Tap (DWTST10-36P)
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 7" (PW7WR)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- VERTEX Vertex 6" Horizontal/Vertical Rotary Table Made In Taiwan (3900-2316)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- WIHA 10 Piece Torx? L-Shape Torx? Key Set, 37192 (37192)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Alloy Steel, Chrome, Plastic Holder (66993)
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- Wiha Wrenches