Shop All Hex Key Sets
Wiha
13 Piece SAE L-Shape Hex Key Set, 36991
Mfr # 36991
Zoro # G0637616
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Finish Black
- Handle Material Chrome-Vanadium-Molybdenum Steel
- Handle Type L-Shape
- Includes (1) High-grade Molded Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 36991
- Zoro # G0637616
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Tip Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Finish | Black |
Handle Material | Chrome-Vanadium-Molybdenum Steel |
Handle Type | L-Shape |
Includes | (1) High-grade Molded Holder |
Measurement Type | SAE |
Number of Pieces | 13 |
Shape | Hex |
Item | Ball End Hex Key Set |
Tether Style | Tether Capable |
Material | Chrome Vanadium Molybdenum Steel |
End Shape | Ball End |
Container Type | High Grade Molded Holder |
Key Shapes Included | L |
Description
13 Pc Inch Ballpoint Long Hex L-Key Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Shallow (CMMT43570)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- WILTON Multi-Purpose Vise 6-1/2In (650P)
- WESTWARD Adj. Wrench, 24", 2-3/4" Cap., Chrome (31D027)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 54097 (54097)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- WIHA 8 Piece T-Shape Hex Key Set, 33498 (33498)
- WIHA 10 Piece Torx? Torx? Key Set, 71690 (71690)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 22199 (22199)
- Wiha Hex Keys & Hex Key Sets