Shop All Hex Key Sets
Wiha
13 Piece ErgoStar Ball End Hex L-Key Set Inch
Mfr # 66988
Zoro # G211127616
product price: $46.59
/ea
$46.59
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
- Brand Wiha
- MFR # 66988
- Zoro # G211127616
- UPC # 84705669885
- Country of Origin Germany
- Category Hex Key Sets
Description
ErgoStar Ball End Hex L-Key Inch, Chrome-V-Moly Super Tool Steel, Hard Chrome Finish 13 Piece Set in ErgoStar Auto-Open Key Holder .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
Ideal for fastening screws in limited access locations or requiring more torque, Wiha L-Keys consist of Wiha premium quality tool steel engineered for strength and durability, boast CNC precision machined for reduced cam out, chamfered ends for smooth fastener engagement, no cut off burrs or impact distortions, chrome-plated satin finish for corrosion protection.
Set Includes: .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
60 HRC Through Hardened Durability
Wiha Exclusive Chrome-V-Moly Super Tool Steel
Patented Ergo star Fast Auto Open Key Holder
Equipped with commonly reached for hex sizes
Ideal for fastening screws in limited access locations or requiring more torque, Wiha L-Keys consist of Wiha premium quality tool steel engineered for strength and durability, boast CNC precision machined for reduced cam out, chamfered ends for smooth fastener engagement, no cut off burrs or impact distortions, chrome-plated satin finish for corrosion protection.
Set Includes: .050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
60 HRC Through Hardened Durability
Wiha Exclusive Chrome-V-Moly Super Tool Steel
Patented Ergo star Fast Auto Open Key Holder
Equipped with commonly reached for hex sizes
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
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (1400119900)
- FULTONRPORATION Folding Steel Sawhorse (TS-11)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal (96998QPB134115)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 54097 (54097)
- WIHA 22-Piece Hex Key Set, Metric/SAE L-Shape, Chrome, Plastic Holder (66992)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36393 (36393)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36991 (36991)
- WIHA 7 Piece Torx? Long Handle Hex Key Set, 36237.G (36121)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- Wiha Wrenches