Shop All Cable and Wire Cutters
Wiha
13-29/32" Cable Cutter, Shear Cut
Mfr # 11980
Zoro # G0569060
product price: $1,191.81
/ea
Free Shipping & Returns
$1,191.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts ACSR, Solid Aluminum or Copper, Guy Strand
- Overall Length 14 in
- Cutting Action Shear
- Standards ASTM, CSA, EN/IEC, ISO, NFPA, OSHA
- Cutting Capacity ACSR 477 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 11980
- Zoro # G0569060
- UPC # 084705119809
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 14 in |
For Maximum Diameter ACSR Conductor | 477 kcmil |
Details
Primary Application | Cuts ACSR, Solid Aluminum or Copper, Guy Strand |
Cutting Action | Shear |
Standards | ASTM, CSA, EN/IEC, ISO, NFPA, OSHA |
Cutting Capacity ACSR | 477 kcmil |
Cutting Capacity Aluminum | 1 in |
Item | Cable Cutter |
Handle Design | Dipped |
Cutting Capacity Copper | 1 in |
Cutting Capacity Communication Cable | 1-1/4 in |
Features | Double Covered Insulation Red Over Yellow, For gripping and holding pipes and angula, High Quality forged Tool, Protective Insulation Molded Directly onto the Handle, Steel Hardened Cutting Edges and Jaws, With Handle Slip Guard for Additional Protection |
Weight | 3 lb |
Jaw Material | Steel |
Ratcheting Jaw | Yes |
Handle Color | Red |
Handle Style | Dipped |
Includes Cushioned Grip | Yes |
Insulated | Yes |
Material Application | Aluminum, Copper |
For Maximum Wire Thickness | ACSR : 477 MCM, Solid Copper : 1 in, Stranded Copper/Aluminum : 1.25 in |
Description
Cable Cutter, Cutting Action Shear, Features Double Covered Insulation Red Over Yellow, For gripping and holding pipes and angula, High Quality forged Tool, Protective Insulation Molded Directly onto the Handle, Steel Hardened Cutting Edges and Jaws, With Handle Slip Guard for Additional Protection, For Maximum Diameter ACSR Conductor 477 kcmil, For Maximum Wire Thickness ACSR : 477 MCM, Solid Copper : 1 in, Stranded Copper/Aluminum : 1.25 in, Handle Color Red, Handle Style Dipped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SUPERCRAFT Dead Blow Hammer, 29 oz., 14-5/16" (3366.045)
- S & W MANUFACTURING Alum Ball Knob, 10-24", 1" dia. (ABK-033)
- KENNEDY K2000 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 29 in W x 20 in D x 35 in H (295XB)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- WIHA 19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32" (11950)
- KLEIN TOOLS Standard Cable Cutter, 32-Inch (63045)
- KNIPEX Cable Cutter (95 32 320)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- Wiha Knives, Cutters & Snips