Shop All Sockets
Wiha
1/2 in Drive, Breaker Bar Chrome
Mfr # 12326
Zoro # G1457972
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Overall Length 10 1/2 in
- Material Alloy Steel
- Finish Chrome
- Features Double Covered Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 10 1/2 in |
Details
Item | Breaker Bar |
Material | Alloy Steel |
Finish | Chrome |
Features | Double Covered Insulation |
Standards | ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE |
For Use With | Mfr. No. 12858, 12859 and 1/2 in Drive Sockets |
Handle Type | Soft Grip |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Non-Sparking | No |
Voltage Rating | 1,000 V AC, 1,500 V DC |
Grip Style | Soft Grip |
Tether Ready | No |
Ratcheting | No |
Head Type | Standard |
Handle Shape | L-Shape |
Insulated | Yes |
Non-Magnetic | No |
Description
The WIHA TOOLS 12326 Breaker Bar is the perfect tool for when you need to break loose stubborn bolts and nuts. The alloy steel breaker bar has a soft grip handle that makes it comfortable to use, even over long periods of time. With a 1/2" drive size, this breaker bar will fit most standard sockets. It also features double covered insulation so you can have greater control when working with high voltage equipment. A 10-1/2" length gives you more leverage for tough jobs. The chrome finish protects against rust and corrosion while the alloy steel construction ensures durability and strength. If you are looking for an easy way to remove bolts and nuts, then look no further than the WIHA TOOLS 12326 Breaker Bar.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel (GN5C----B2S--22)
- CRESCENT 8 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (CIMS1N)
- MORTON Adjustable Handle, T-Handle Design, Safety Orange Plastic Handle, 1/2"-13 x 1.97" Steel External Thread, 3.62" Handle Diameter (THP-309-OR)
- CRESCENT T30 x 2" Torx® VORTEX™ Impact Power Bit - 25 Pack (CAVB2T30-25)
- WIHA T-Handle Driver, 1/2" Drive, Chrome (29012)
- WIHA 3/8 in Drive, 5/16" SAE Socket, 6 Points (31811)
- WIHA Pro Standard Deep Socket Tray, 1/2" Drive (33895)
- WIHA Professional Standard Deep Socket Tray (33396)
- WIHA Professional Standard Deep Socket Tray (33896)
- WIHA Professional Standard Deep Socket Tray (33796)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 17 mm L.31 mm (02010017)
- Wiha Sockets & Ratchets