Shop All Hand Ratchets
Wiha
1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 260mm L, Insulated Finish
Mfr # 12853
Zoro # G4634664
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Fixed
- Reversing Yes
- Head Style Pear
- Overall Length 260mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 12853
- Zoro # G4634664
- UPC # 084705128535
- Country of Origin Germany
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 260mm |
Head Width | 1 1/4 in |
Head Depth | 1/2 in |
Description
Hand Ratchet, Standard, Pear, Reversing Yes, Alloy Steel, Minimum Arc Swing 1.5 Degrees , Overall Length 10 1/4 in, Drive Size 1/2 in, Quick Release Yes, Flex Range of Motion 1.5 Degrees , Tether Ready No, Non-Sparking No, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10MM x 1.5 1/4" Capacity (DWADTQTR10MM15)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 3/4"L (3065-E)
- URREA 1 3/16" Satin finish 12-point combination wrench (1238A)
- WIHA 1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 140mm L, Insulated Finish (12851)
- WIHA 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 190mm L, Insulated Finish (12852)
- GEARWRENCH 13PC NON CAPS SET (KDT9509N)
- SUNEX RATCHET 1/4" DR 80 TOOTH (SU10080)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- TOLSEN Reversible Ratchet 3/8 Chrome Moly, Satin Finish, Ergonomic Comfort Grip Handle, 72T, CRV Gear (16119)
- CAPRI TOOLS 1/2 in Drive 72-Tooth Low Profile Ratchet (12500C)
- Wiha Hand Ratchets