Shop All Hex Key Sets
Wiha
11 Piece SAE/Metric Phillips/Square/Slotted Key Set
Mfr # 79248
Zoro # G0879265
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Includes (4)Phillips; (3) Slotted ; (3) Square ; (1) Magnetic Bit Holder
- Number of Pieces 11
- Measurement Type SAE/Metric
- Tip Size #0, #1, #2, #3, 4.5mm, 5.5mm, 6mm, #1, #2, #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 79248
- Zoro # G0879265
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | #0, #1, #2, #3, 4.5mm, 5.5mm, 6mm, #1, #2, #3 |
Size | #0, #1, #2, #3, 4.5mm, 5.5mm, 6mm |
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | (4)Phillips; (3) Slotted ; (3) Square ; (1) Magnetic Bit Holder |
Item | Wiha Bit Selector Sets, 11 Pie |
Number of Pieces | 11 |
Measurement Type | SAE/Metric |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
End Shape | Phillips/Square/Slotted |
Container Type | Magnetic Bit Holder |
Description
Wiha Bit Selector Sets, 11 Pie
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- BON TOOL Bon 28-104 Yard Prep Rake, 36", 72" Aluminum Handle (28-104)
- EKLIND SAE Plain Hex Key, 3/8" Tip Size, 6 3/4 in Long, 1 3/8 in Short, 5 PK (16224)
- S&G TOOL AID $MIGHTY CUTTER (SG14300)
- WIHA 8 Piece Metric Key Set, 28596 (28596)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- WIHA 11 Piece SAE T-Shape Hex Key Set, 33494 (33494)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- WIHA 20 Piece SAE/Metric/Torx? Key Set, 28600 (28600)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16937 (16937)
- Wiha Hex Keys & Hex Key Sets