Shop All Cable and Wire Cutters
Wiha
11" Insulated Cable Cutter, Shear Cut
Mfr # 11975
Zoro # G4618695
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 11 in
- Cutting Action Shear
- Handle Material Steel
- Standards ASTM, CSA, EN/IEC, ISO, NFPA, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 11975
- Zoro # G4618695
- UPC # 084705119755
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 11 in |
For Maximum Diameter Data Cable | 750 kcmil |
Jaw Length | 4 1/4 in |
For Maximum Diameter Aluminum Electric Cable | 750 kcmil |
For Maximum Diameter Copper Electrical Cable | 750 kcmil |
Description
Insulated Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Double Covered Insulation Red Over Yellow, For gripping and holding pipes and angula, High Quality forged Tool, Protective Insulation Molded Directly onto the Handle, Steel Hardened Cutting Edges and Jaws, With Handle Slip Guard for Additional Protection, For Maximum Wire Thickness 750 MCM, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 750 kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- DRILL AMERICA 1-11/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-11/16)
- CRAFTSMAN Sockets, 3/4" Drive 1/4" 12 Point SAE Sh (CMMT47777)
- WRIGHT TOOL Torque Multiplier 3/4" Sq F - 1" Sq M O (9S292)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- WIHA 10" Insulated Cable Cutter, Shear Cut (11960)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- WIHA 19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32" (11950)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, 7-Inch (D220-7-INS)
- WESTWARD 26-1/2" Cable Cutter, Shear Cut, 1000 MCM (22UN72)
- WESTWARD Cable Cutter, Wire Rope, 8 in, 5/32 in Capacity (10D465)
- Wiha Cable and Wire Cutters