Shop All Hex Key Sets
Wiha
10 Piece Torx? Torx? Key Set, 79247
Mfr # 79247
Zoro # G0879551
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Chrome Vanadium Molybdenum Steel
- Includes (10) Security Torx Bit Selector; (1) Magnetic 1/4" Bit Holder
- Measurement Type Torx?
- Number of Pieces 10
- Shape Torx?
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 79247
- Zoro # G0879551
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Sizes Included | T7s, T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s |
Tip Size | T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 |
Size | T7, T8, T9, T10, T15, T20, T25, T27, T30, T40 |
Sizes"cluded | T7s, T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s |
Details
Blade Material | Chrome Vanadium Molybdenum Steel |
Includes | (10) Security Torx Bit Selector; (1) Magnetic 1/4" Bit Holder |
Measurement Type | Torx? |
Number of Pieces | 10 |
Shape | Torx? |
Item | Standard Torx? Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Chrome Vanadium Molybdenum Steel |
End Shape | Standard |
Container Type | Enclosing Case, Slide Out Drawer |
Description
10 Pc Tamper Resistant Torx Bit Set With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- KLEIN TOOLS 3/8-Inch Magnetic Tip Nut Driver (630-3/8M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- WIHA 10 Piece Torx? L-Shape Torx? Key Set, 37192 (37192)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66996 (66996)
- WIHA 20 Piece SAE/Metric/Torx? Key Set, 28600 (28600)
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 35295 (35295)
- BONDHUS BalldriverHex T-Handle Set, 8PCS (BND13187)
- Wiha Hex Key Sets