Shop All Hex Key Sets
Wiha
10 Piece SAE T-Shape Hex Key Set, 33492
Mfr # 33492
Zoro # G3509371
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in
- Finish Nickel
- Measurement Type SAE
- Handle Type T-Shape
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 33492
- Zoro # G3509371
- UPC # 084705334929
- Country of Origin Poland
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 6" |
Container Width | 6 13/16 in |
Length Family | Long |
Container Height | 3 7/16 in |
Container Length | 11 5/16 in |
Tip Size Code | S12 |
Range of Lengths | 6 in |
Sizes"cluded | 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 7/32", 7/64", 9/64" |
Description
The WIHA Tools 10 Piece SAE T-Shape Hex Key Set is a set of hex keys that are designed to tackle various fasteners. These hex keys can be used across an extensive range of applications and product categories. The hex key set comes in a plastic holder for easy storage. Each long arm hex key is made of chrome vanadium molybdenum steel and has a nickel finish. Their T-shaped handles provide better grip, especially in wet conditions. They have the following tip 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 7/32" and 7/64". Whether you are a professional or hobbyist, you will definitely want to equip yourself with the WIHA Tools 10 Piece SAE T-Shape Hex Key Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (325SC4A)
- BOSTITCH Air Framing Nailer, Full Rnd, 21 Deg, Plast (F21PL)
- MONTANA BRAND 10 Piece 4-In-1 Modular Drill & Driver Set (MB-63123)
- DIABLO RECIP BLD 9"" 20/24T 2PK (DS0920BF2)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 36990 (36990)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36998 (36998)
- WIHA 14 Piece Torx? Key Set, 28599 (28599)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33499 (33499)
- WIHA 5 Piece Metric L-Shape Hex Key Set, 35392 (35392)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66990 (66990)
- KLEIN TOOLS Hex Key Set, Compact Folding, SAE/Metric (70542)
- Wiha Hex Keys & Hex Key Sets