Shop All Hex Key Sets
Wiha
10 Piece Metric L-Shape Hex Key Set, 13693
Mfr # 13693
Zoro # G4618792
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.5mm, 10mm, 12mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
- Handle Type L-Shape
- Handle Material Alloy Steel
- Includes (2) Pouches: Canvas Roll-up Pouch w/Clasp and Standard 7 x 13 in Canvas Pouch
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 13693
- Zoro # G4618792
- UPC # 084705136936
- Country of Origin Germany
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 10mm, 12mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Overall Length | 9 3/16" |
Tip Size Code | M12 |
Range of Lengths | 3.90 in to 10.20 in |
Container Width | 6 13/16 in |
Container Length | 11 5/16 in |
Length Family | Long |
Container Height | 3 7/16 in |
Sizes"cluded | 1.5mm, 10mm, 12mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 12 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Chrome, 10, Plastic Holder, Long, Hex, 1, No, 3 23/32 in to 9 7/32 in, Yes, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Tape Measure Tethering Kit, 2 lb., .09kg (3193)
- WESTWARD 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (53YT64)
- DRILL AMERICA #17 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17)
- PROTO 3/8 in Drive, 7/8" Torx(R) SAE Socket, 12 Points (J5028)
- WIHA 10 Piece Torx? Torx? Key Set, 79247 (79247)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33488 (33488)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35297 (35297)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- WIHA 13 Piece Torx? L-Shape Torx? Key Set, 36699 (36699)
- STANLEY Multi-Size Metric and SAE Fold-Up Locking Hex Key Set 17 pc (STHT71839)
- Wiha Wrenches