Shop All Screwdriver Bit Sets
Wiha
10 Piece MaxxTor Torx Bit Buddy Set
Mfr # 76877
Zoro # G611127704
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 76877
- Zoro # G611127704
- UPC # 84705768779
- Country of Origin Germany
- Category Screwdriver Bit Sets
Description
10 MaxxTor Impact Insert bits: T10, 15, 202, 252, 27, 302, 40Wihas MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. All MaxxTor Impact Bits have the standard 1/4 hex drive for universal application and are available in 1 and 2 lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wihas exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.Set Includes: T10, T15, T202, T252, T27, T302, T40MaxxTor Impact Bits have energy absorbing torsion zone for 120 times performance over standard bitsPrecision machined exact fit tipsMade from WIHA CRM-72 modified tool steelAvailable in 1 and 2 lengths for versatile utilityImpact-rated for power tool applicationsBit lengths available: 29mm, 49mm, 89mmMinimum hardness tolerance of +/- 1 HRCTuned torsion zone for maximum flex and reduced tip stressTST Torsion Stabilizing Technology for maximum flex and reduced tip stress
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (519013)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- O (46785)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- RIDGID Capacitor, Cap, Drain (47922)
- WIHA Stubby Torx Bit Set, Pieces 6 (38045)
- WIHA 40 Piece MaxxTor Impact Bit Set (76884)
- WIHA 4 Piece Phillips Power Blade Set (76094)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- WIHA Security Torx 90mm Power Blade Set 9 Piece (76092)
- WIHA Impact Bit Set, 34 pcs., 1/4" Hex Shank (76899)
- SUPERIOR STEEL 33-Piece Security Bit Set - S2 Material (BS33S)
- Wiha Screwdriver Bit Sets