Shop All Cable and Wire Cutters
Wiha
10" Insulated Cable Cutter, Shear Cut
Mfr # 11960
Zoro # G4558942
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Cuts Aluminum and Copper Cables
- Overall Length 10 in
- Cutting Action Shear
- Material Forged Tool Steel
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 11960
- Zoro # G4558942
- UPC # 084705119601
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 10 in |
For Maximum Diameter Copper Electrical Cable | 500 kcmil |
For Maximum Diameter Data Cable | 500 kcmil |
For Maximum Diameter Aluminum Electric Cable | 500 kcmil |
Jaw Length | 3 1/2 in |
Description
Insulated Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Double Covered Insulation Red Over Yellow, For gripping and holding pipes and angula, High Quality forged Tool, Protective Insulation Molded Directly onto the Handle, Steel Hardened Cutting Edges and Jaws, With Handle Slip Guard for Additional Protection, For Maximum Wire Thickness 500 MCM, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 500 kcmil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #3 Screw Extractor High Speed Steel (5415036)
- RIDGID Set Of Trunnion Jaws S4A (32165)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- WIHA 19.6" Cable Cutter Aluminum: 1000 MCM, Communication Cable: 15/32" (11950)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- CABLE PREP 8" Drop Cable Cutter 13/64" (CC-2008)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- KNIPEX Ratchet Action Cable Cutter (00 20 12)
- GREENLEE Hydraulic Acsr Cable Cutter (HK520)
- Wiha Knives, Cutters & Snips