Shop All Plier Sets
Wiha
1 Piece Bi-Material Grip Precision Diagonal Cutting Plier Ergonomic, 2-Component Handle
Mfr # 32710
Zoro # G4052851
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material High Quality Tool Steel
- Overall Length 4 1/2 in
- Color Yellow/Black (Handle)
- Length 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 32710
- Zoro # G4052851
- UPC # 084705327105
- Country of Origin Germany
- Category Plier Sets
Dimensions
Overall Length | 4 1/2 in |
Length | 4.5" |
Jaw Width | 1/2 in |
Jaw Length | 1/2 in |
Cutter Length | 1/2 in |
Overall Length Range | Less than 6 in |
Maximum Wire Cutting Diameter | 0.875 in |
Description
If you are looking for a high-quality diagonal cutting plier, the WIHA TOOLS 32710 Precision Diagonal Cutter is the tool to choose. The soft touch tension return springs offer superior control and comfort while working. The ergonomic handle is made of 2 components for enhanced comfort and grip. Its 7/16 in jaw width makes it suitable for precision work with smaller fasteners. With its full flush design, this black/yellow plier ensures that all your cuts are flush with the surface. If you want to ensure precision cutting with your diagonal cutter, look no further than the WIHA TOOLS 32710 Precision Diagonal Cutter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 24Mm. (1224MCM)
- ZORO SELECT Hanger Vibration Isolator, 130 to 175 lb. (48PW83)
- MILWAUKEE TOOL Lineman's High Leverage Ratcheting Wrench with Milled Strike Face (48-22-9213M)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- WIHA 9 Piece Bi-Material Grip Plier Set Insulated Handle (32999)
- WIHA Straight Internal/External Ring Pliers (32693)
- WIHA 20 PIECE INSULATED TORQUECONTROL AND SLIMLINE BLADE SET (28781)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32981)
- WIHA Classic Grip Adjustable Water Pump Plier (34691)
- WIHA 8 Piece Bi-Material Grip Plier Set Insulated Handle (32987)
- PERFORMANCE TOOL 3-Pc Dual Cushion Locking Plier Set, W30713 (W30713)
- Wiha Pliers