Shop All Cutting Pliers
Wiha
1-1/2In. - 4In. Straight External Retain
Mfr # 32692
Zoro # G3130858
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool steel
- Overall Length 8.9"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32692
- Zoro # G3130858
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Overall Length | 8.9" |
Details
Material | Tool steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Item | 1-1/2In. - 4In. Straight External Retain |
Description
1-1/2In. - 4In. Straight External Retain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-313 Mortar Pan Stand (11-313)
- AMPG Carbide Contact Point, 4mm, 4-48 (Z6968)
- IDEAL Elec.Champ Combo Screwdriver (35-225)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- WIHA 8 in BiCut Cutter Standard Cut Insulated (32936)
- WIHA Soft Grip High Leverage Angle cutters (32620)
- WIHA ESD Prec Tapered Head Flush Cutters (32705)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- Wiha Cutting Pliers