Shop All Cutting Pliers
Wiha
1-1/2In. - 4In. 90? Angle Internal Retai
Mfr # 32688
Zoro # G0879560
product price: $27.48
/ea
$27.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool steel
- Overall Length 8.9"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32688
- Zoro # G0879560
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 8.9" |
Details
Material | Tool steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Item | 1-1/2In. - 4In. 90? Angle Internal Retai |
Description
1-1/2In. - 4In. 90? Angle Internal Retai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (BB-200600X)
- STARRETT Band Saw Blade, 4 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-04-08-1/2)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- WIHA Insulated Pliers and Cutters Tray 3 pcs (32960)
- WIHA 9 3/4 in Insulated End Cutting Nipper Insulated (29250)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- WIHA 8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (32939)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (32704)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- EREM Cutterfine Tape Red Hdsuper Full Flush (777E)
- Wiha Cutting Pliers