Shop All Cutting Pliers
Wiha
1-1/2In. - 4In. 90? Angle External Retai
Mfr # 32697
Zoro # G0923189
product price: $28.48
/ea
$28.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool steel
- Overall Length 8.9"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32697
- Zoro # G0923189
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Overall Length | 8.9" |
Details
Material | Tool steel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Item | 1-1/2In. - 4In. 90? Angle External Retai |
Description
1-1/2In. - 4In. 90? Angle External Retai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445466)
- DRILL AMERICA 5/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX125/16)
- KRAFT TOOL Plaster Scarifier, 6 (PL206)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- WIHA Soft Grip High Leverage Angle cutters (32620)
- WIHA 6 3/8 in Diagonal Cutting Plier Flush Cut Insulated (32933)
- WIHA Precision Electronic Diagonal Cutters with Wide Pointed Head (56818)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- WIHA 9 3/4 in Insulated End Cutting Nipper Insulated (29250)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- APEX TOOL GROUP Crescent Pliers-Fence Tool (1000-10VN)
- Wiha Pliers