Shop All Computer Enclosure Accessories
Wiegmann
WRITING DESK FOR WC14B CRBN STL-GRY
Mfr # WC14W
Zoro # G7337814
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Polyester Powder
- Width 24.130 in
- Color Ansi-61 Gray Textured
- Features Fabricated from 14 gauge steel. Seams are continuously welded and ground smooth. Desks are removable and attach easily to console front.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # WC14W
- Zoro # G7337814
- UPC # 786725443901
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Width | 24.130 in |
Depth | 10 in |
Height | 2 in |
Actual Height | 1.500 in |
Actual Depth | 10.13 in |
Each - Width | 24.130 in |
Actual Width | 24.13 in |
Details
Material | Carbon Steel |
Finish | Polyester Powder |
Color | Ansi-61 Gray Textured |
Features | Fabricated from 14 gauge steel. Seams are continuously welded and ground smooth. Desks are removable and attach easily to console front. |
Application | For use with WC14B console. |
Type | Console Writing Desk |
UL Listed | Yes |
Nema Rating | 12 |
Construction | Continuously Welded Seams |
Mounting Type | Mounting Hardware |
Series | WC14 |
Finish Type | Polyester Powder |
Certified Listed | cULus |
Mounting | Mounting Hardware |
Cubic Capacity | 480 cu.in |
Description
Designed to hold electrical and electronic controls and instruments. Pushbuttons, pilot lights, meters, switches etc., can be mounted on the instrument panel. Interior components are motorized on stationary sub panels, swing-out sub panels or relay rack angles (panels are optional). Heavy duty construction provides protection from dirt, dust, oil and water. Numerous accessories and variable combinations make these consoles most versatile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F1)
- ADD-ON Addon Netgear Agm732F Compatible Taa Compliant 1000Base-Lx Sfp (AGM732F-AO)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces SDC 634RF 4 Amp Power Supply (ML7-122320)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Black (184449B)
- GRANDSTREAM Grandstream HT802 Ht802 Analog Telephone Adapter; 2 Fxs Ports (HT802)
- TRIPP LITE Tripp Lite SRW6U 6U Wall mount Rack Enclosure (SRW6U)
- CRU DATAPORT Cru-Dataport Drivebox -- New Design -- A Durable Anti-Static Storage Case For Hard Drives (3851-0000-09)
- LAB LAB:Pin Kit 3-in-1 Mini DUR-X (LMD3N1)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- RITTAL Enclosure Air Conditioner, Wall Mount (3189940)
- Wiegmann Computer Enclosure Accessories