Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 60In.D
Mfr # RSCG060660G
Zoro # G0636763
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG060660G
- Zoro # G0636763
- UPC # 786725846191
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Nominal Enclosure Width | 60 in |
Usable Opening Depth | 5.88 in |
Depth | 60 in |
Actual Depth | 60.13 in |
Each - Width | 6.060 in |
Actual Height | 6.060 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 60 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 60 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 6 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG-G, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- GROTE Sealed Marker Lamp Pigtail (67050)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC BK/WT (HBL7411GCB)
- SCHNEIDER ELECTRIC 4 to 32VDC 50A Solid State Relays (SSP3A250BDR)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 2X2 CRBN STL-GRAY (C0202)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- Wiegmann Cable Trays