Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D
Mfr # RSCG060648GNK
Zoro # G8176752
original price:
$283.99
4% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG060648GNK
- Zoro # G8176752
- UPC # 786725863440
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 48 in |
Nominal Enclosure Width | 48 in |
Usable Opening Depth | 5.88 in |
Each - Width | 6.060 in |
Actual Width | 6.060 in |
Actual Length | 48.13 in |
Actual Depth | 48.130 in |
Actual Height | 6.060 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 48 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 48 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 6 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG-G, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG4)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 100 - 240VAC (SR2B121FU)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612NK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X24 CS-GRY (S4424NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- HAMMOND N4X Wiring Trough, 8 x 8 x 36, SS (1486E36SS)
- Wiegmann Cable Trays