Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D
Mfr # RSCG060636NK
Zoro # G7546244
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG060636NK
- Zoro # G7546244
- UPC # 786725863419
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Usable Opening Depth | 5.88 in |
Nominal Enclosure Width | 36 in |
Depth | 36 in |
Actual Height | 6.060 in |
Each - Width | 6.060 in |
Actual Width | 6.060 in |
Actual Depth | 36.13 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 36 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 36 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 6 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 30A, Brn, Toggl (HBL3031)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- RACO Rgd/Imc Compression Connector 1-1/4", Steel (1806)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672GNK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X60 304SS (T8860CHSS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wireway, Tee, 6x6 Sq In, 16 Gauge, Steel (T0606)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412NK)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- Wiegmann Cable Trays