Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D
Mfr # RSCG060624GNK
Zoro # G8094956
original price:
$416.19
44% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Height 6 in
- Width 6 in
- NEMA Rating 3R
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiegmann
- MFR # RSCG060624GNK
- Zoro # G8094956
- UPC # 786725863402
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 6 in |
Width | 6 in |
Usable Opening Depth | 5.88 in |
Nominal Enclosure Width | 24 in |
Depth | 24 in |
Actual Depth | 24.13 in |
Actual Height | 6.060 in |
Each - Width | 6.060 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 24 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Silver, Depth 24 in, Enclosure Cover Features Drip Shield Top, Features Embossed Mounting Holes, Height 6 in, Metal Gauge 16 ga, Wall Mounting, Series RSCG-G, Standards cULus, Usable Opening Depth 5.88 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- WIEGMANN N1 CONNECTOR (HS/S WW) 4X4 CRBN STL-GALV (C0404G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636GNK)
- WIEGMANN N4X HNG CVR WIRE TROUGH 8X8X24 304SS (T8824CHSS)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648NK)
- ELECTRIDUCT XXLarge Latching Cable Raceway (2150 Series)- 6ft- White- 20 Pack (SR-CASE-2150-6-WT)
- Wiegmann Cable Trays