Shop All Cable Trays
Wiegmann
Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D
Mfr # RSCG040424
Zoro # G2039204
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ANSI 61 Polyester Powder
- Height 4 in
- Width 4 in
- NEMA Rating 3R
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiegmann
- MFR # RSCG040424
- Zoro # G2039204
- UPC # 786725408108
- Country of Origin United States
- Category Cable Trays
Dimensions
Height | 4 in |
Width | 4 in |
Usable Opening Depth | 3.88 in |
Nominal Enclosure Width | 24 in |
Depth | 24 in |
Actual Height | 4.060 in |
Actual Depth | 24.13 in |
Each - Width | 4.060 in |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 24 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 24 in, Enclosure Cover Features Drip Shield Top, Height 4 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSCG, Standards cULus, Usable Opening Depth 3.88 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- DOLPHIN COMPONENTS Cable Clamp, 3/8 In, Black, PK100 (DC-3/8NB)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 72In.D (RSCG060672)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 4X4X6 CS, GRY (S4406NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X120 CS-GLV (S66120GNK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 48In.D (RSCG040448GNK)
- CABLOFIL Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4 (PACKCF54/300EZ)
- Wiegmann Cable Trays